PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1613184| Mfr #: VAE2.N0 3/4

$77.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Carbon SteelMax. Pressure: 4600 psi CWPValve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613184 Mfr #: VAE2.N0 3/4
Body Material: Carbon SteelMax. Pressure: 4600 psi CWP
Valve Structure: 3-PieceBody Style: Inline
Connection Type: SAE x SAEBall Valve Product Group: Manual
Handle Type: LeverStem Material: Zinc Plated Steel
Valve Basic Body Material: Carbon SteelItem: Ball Valve
Pipe Size: 3/4"Stem Type: Blowout Proof
Port: FullTemp. Range: -20 Degrees to 175 Degrees F
Seat Material: Delrin(R)Features: Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Standards: RoHS CompliantHandle Material: Steel
Ball Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): Germany

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 3/4 In., Connection Type SAE x SAE, Full Port, Max. Pressure 4600 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material Zinc Plated Steel

Reviews