Dynaquip Controls
3/4" SAE Carbon Steel Ball Valve Inline
Mfr # VLE2.NK 3/4
Zoro # G1596533
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Standards RoHS Compliant
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
Explore More Products
- DYNAQUIP CONTROLS 1/4" SAE Carbon Steel Ball Valve Inline VLE2.NK 1/4
- DYNAQUIP CONTROLS 1/2" SAE Carbon Steel Ball Valve Inline VLE2.NK 1/2
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline VLE2.NK 3/8
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline VAE2.A0 1/4
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way EHH25ATE20H
- DYNAQUIP CONTROLS 3" FNPT Brass Electronic Ball Valve 2-Way EHH2AATE01
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way EHG23ATE20H
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way EHH23ATE20H
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way EHH26ATE25H
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline HPBYB8FF
- PLAST-O-MATIC Air Actuated Valve, CPVC, 3/4", Fkm, Socket ABVA075VS-CP
- Dynaquip Controls Valves