KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" SAE Carbon Steel Ball Valve Inline

DYNAQUIP CONTROLS| Zoro #: G1538801| Mfr #: VLE2.NK0P 3/8

$28.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Latching Lockout
Features: Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USA
Stem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538801 Mfr #: VLE2.NK0P 3/8
Handle Type: Latching LockoutFeatures: Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USA
Stem Type: Blowout ProofMax. Pressure: 3000 psi CWP
Body Style: InlineTemp. Range: -20 Degrees to 425 Degrees F
Handle Material: Steel with Vinyl GripStandards: RoHS Compliant
Valve Basic Body Material: Carbon SteelBall Valve Product Group: Manual
Connection Type: SAE x SAEValve Structure: 2-Piece
Stem Material: Nickel Plated SteelPipe Size: 3/8"
Body Material: Carbon SteelMax. Steam Pressure: 150 psi WSP
Port: FullBall Material: Carbon Steel
Body Seal Material: PTFESeat Material: Carbon & Graphite Filled PTFE
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type SAE x SAE, Full Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 425 Degrees F, Ball Material Carbon Steel, Seat Material Carbon & Graphite Filled PTFE, Stem Type Blowout Proof, Handle Type Latching Lockout, Handle Material Steel with Vinyl Grip, Stem Material Nickel Plated Steel, Body Seal Material PTFE

Reviews