Dynaquip Controls
1" FNPT Brass Electronic Ball Valve 2-Way
Mfr # 189025B.1
Zoro # G1943051
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Connection Type FNPT x FNPT
- Temp. Range -20 Degrees to 370 Degrees F
- Max. Pressure 600 psi CWP
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way 189023B.1
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way 189028B.1
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way 189024B.1
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 3-Way EYHG7AUE25
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way EHG27ATE25
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way EYHG8AUE07
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 3-Way EYHG7AUE25H
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline VAE2.A00P 3/8
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline VAE2.A0 1
- LEGEND VALVE 3/4" SWT NL TANKLESS VALVE 101-151NL
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline 32H962
- Dynaquip Controls Ball Valves