PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" FNPT Brass Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G2424676| Mfr #: EYHG5AUE25H

$541.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12-24VAC/VDCConnection Type: FNPT x FNPT x FNPTStem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2424676 Mfr #: EYHG5AUE25H
Voltage: 12-24VAC/VDCConnection Type: FNPT x FNPT x FNPT
Stem Type: Blowout ProofMax. Steam Pressure: 100 psi WSP
Standards: NEMA 4, NEMA 4X, ISO5211Ball Valve Product Group: Actuated
Mount: DirectValve Structure: 2-Piece
Body Style: 3-WayPort: Standard L
Body Material: BrassSeat Material: PTFE/Viton
Body Seal Material: VitonAmbient Temp. Range: -40 Degrees to 150 Degrees F
Pipe Size: 1"Max. Pressure: 400 psi CWP
Stem Material: Nickel Plated BrassBall Material: Ni-Chrome Plated Brass
Valve Basic Body Material: BrassItem: Electronic Actuated Ball Valve
Temp. Range: -20 Degrees to 450 Degrees FCountry of Origin (subject to change): United States

Description

Ball Valve, Electric Actuated, Size 1 In, FNPT Connection, Voltage 24 VAC, 12/24 VDC, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Piece Direct Mount, Material of Construction Brass, RTFE Seats

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews