PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" FNPT Brass Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G0500577| Mfr #: EYHG3AUE20

$351.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BrassVoltage: 120VACMax. Steam Pressure: 100 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500577 Mfr #: EYHG3AUE20
Body Material: BrassVoltage: 120VAC
Max. Steam Pressure: 100 psi WSPMax. Pressure: 400 psi CWP
Ambient Temp. Range: -40 Degrees to 150 Degrees FBody Style: 3-Way
Body Seal Material: VitonConnection Type: FNPT x FNPT x FNPT
Ball Valve Product Group: ActuatedStem Material: Nickel Plated Brass
Valve Basic Body Material: BrassItem: Electronic Actuated Ball Valve
Pipe Size: 1/2"Stem Type: Blowout Proof
Port: Standard LTemp. Range: -20 Degrees to 450 Degrees F
Mount: DirectSeat Material: PTFE/Viton
Valve Structure: 2-PieceStandards: NEMA 4, NEMA 4X, ISO5211
Ball Material: Ni-Chrome Plated BrassCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material Brass, 3-Way, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT x FNPT, Standard L Port, Voltage 120VAC, Max. Pressure 400 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Ni-Chrome Plated Brass, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material PTFE/Viton, Stem Type Blowout Proof, Stem Material Nickel Plated Brass, Body Seal Material Viton

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews