KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Brass Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G2220915| Mfr #: 189028B.1

$878.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Actuated
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220915 Mfr #: 189028B.1
Stem Type: Blowout ProofBall Valve Product Group: Actuated
Voltage: 120VACMount: Direct
Ball Material: Chrome Plated BrassBody Material: Brass
Ambient Temp. Range: -15 Degrees to 150 Degrees FMax. Pressure: 600 psi CWP
Body Style: 2-WayStem Material: Stainless Steel
Valve Structure: 2-PieceMax. Operating Pressure Differential: 300 psi
Seat Material: RTFEValve Basic Body Material: Brass
Temp. Range: -20 Degrees to 370 Degrees FPipe Size: 2"
Body Seal Material: VitonItem: Electronic Actuated Ball Valve
Connection Type: FNPT x FNPTPort: Full
Standards: CSA, CE, NEMA 4, ISO5211Country of Origin (subject to change): United States

Description

Ball Valve, Electric Actuated, Size 2 In, FNPT Connection, Voltage 115 VAC, Rated For 600 psi CWP, Number of Ports 2, Direct Mount, Material of Construction Brass, PTFE Seats

Reviews