Dynaquip Controls
2" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHH28ATE25H
Zoro # G1338951
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Ball Valve Basic Body Material Brass
- Body Seal Material Viton
- Seat Material PTFE
Explore More Products
- DYNAQUIP CONTROLS 3" FNPT Brass Electronic Ball Valve 2-Way EHH2AATE01
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way EHH27ATE25H
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way EHH25ATE20H
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way EHG24ATE20
- DYNAQUIP CONTROLS 2" FNPT Bronze Electronic Ball Valve 2-Way EVA68AME01
- DYNAQUIP CONTROLS 3/4" FNPT Carbon Steel Ball Valve Inline VLE2.AK0P 3/4
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 3-Way EYHG7AUE25H
- DYNAQUIP CONTROLS 3" FNPT Brass Electronic Ball Valve 3-Way EYHGAAUE01
- DYNAQUIP CONTROLS 1/2" FNPT Bronze Electronic Ball Valve 2-Way EVA63AME22
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" 24015
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 3/4 in. Expansion PEX Connection, 10PK HA-BV120-10
- Dynaquip Controls Ball Valves