BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" FNPT Brass Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G2005017| Mfr #: EYHG8AUE07

$843.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Style: 3-WayMount: DirectVoltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005017 Mfr #: EYHG8AUE07
Body Style: 3-WayMount: Direct
Voltage: 120VACMax. Steam Pressure: 100 psi WSP
Body Seal Material: VitonItem: Electronic Actuated Ball Valve
Standards: NEMA 4, NEMA 4X, ISO5211Valve Structure: 2-Piece
Pipe Size: 2"Connection Type: FNPT x FNPT x FNPT
Stem Type: Blowout ProofSeat Material: PTFE/Viton
Ambient Temp. Range: -22 Degrees to 149 Degrees FTemp. Range: -20 Degrees to 450 Degrees F
Port: Standard LStem Material: Nickel Plated Brass
Ball Material: Ni-Chrome Plated BrassValve Basic Body Material: Brass
Body Material: BrassMax. Pressure: 400 psi CWP
Ball Valve Product Group: ActuatedCountry of Origin (subject to change): Taiwan, Province of China

Description

Electronic Actuated Ball Valve, Body Material Brass, 3-Way, 2-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT x FNPT, Standard L Port, Voltage 120VAC, Max. Pressure 400 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Ni-Chrome Plated Brass, Ambient Temp. Range -22 Degrees to 149 Degrees F, Seat Material PTFE/Viton, Stem Type Blowout Proof, Stem Material Nickel Plated Brass, Body Seal Material Viton

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews