3" FNPT Brass Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G0988967| Mfr #: EYHGAAUE01

$1315.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 3"
Connection Type: FNPT x FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988967 Mfr #: EYHGAAUE01
Valve Basic Body Material: BrassPipe Size: 3"
Connection Type: FNPT x FNPT x FNPTStem Material: Nickel Plated Brass
Body Material: BrassMax. Steam Pressure: 100 psi WSP
Valve Structure: 2-PieceMax. Pressure: 400 psi CWP
Body Seal Material: VitonBall Valve Product Group: Actuated
Voltage: 120VACPort: Standard L
Stem Type: Blowout ProofSeat Material: PTFE/Viton
Ambient Temp. Range: -22 Degrees to 149 Degrees FBody Style: 3-Way
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 450 Degrees F
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211
Ball Material: Ni-Chrome Plated BrassCountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Electric Actuated, Size 3 In, FNPT Connection, Voltage 115 VAC, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Piece Direct Mount, Material of Construction Brass, RTFE Seats, Standards CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews