3/4" FNPT Brass Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1645427| Mfr #: 189024B.1

$419.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Actuated
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645427 Mfr #: 189024B.1
Stem Type: Blowout ProofBall Valve Product Group: Actuated
Voltage: 120VACMount: Direct
Ball Material: Chrome Plated BrassBody Material: Brass
Ambient Temp. Range: -15 Degrees to 150 Degrees FMax. Pressure: 600 psi CWP
Body Style: 2-WayStem Material: Nickel Plated Brass
Valve Structure: 2-PieceMax. Operating Pressure Differential: 300 psi
Seat Material: RTFEValve Basic Body Material: Brass
Temp. Range: -20 Degrees to 370 Degrees FPipe Size: 3/4"
Body Seal Material: VitonItem: Electronic Actuated Ball Valve
Connection Type: FNPT x FNPTPort: Full
Standards: CSA, CE, NEMA 4, ISO5211Country of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material Brass, 2-Way, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 600 psi CWP, Max. Operating Pressure Differential 300 psi, Temp. Range -20 Degrees to 370 Degrees F, Ball Material Chrome Plated Brass, Ambient Temp. Range -15 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material Nickel Plated Brass, Body Seal Material Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews