Dynaquip Controls
3/4" FNPT Brass Electronic Ball Valve 3-Way
Mfr # EYHG4AUE20
Zoro # G2237006
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Ambient Temp. Range -40 Degrees to 150 Degrees F
- Ball Valve Product Group Actuated
- Temp. Range -20 Degrees to 450 Degrees F
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way EYHG8AUE07
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 3-Way EYHG7AUE25
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 3-Way EYHG3AUE20
- DYNAQUIP CONTROLS 1-1/2" FNPT Bronze Electronic Ball Valve 2-Way EVA67AME25
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline VLE2.AK0P 1/4
- DYNAQUIP CONTROLS 3/4" FNPT Carbon Steel Ball Valve Inline VAE2.A00P 3/4
- DYNAQUIP CONTROLS 1/4" FNPT Brass Electronic Ball Valve 3-Way EYHG1AUE20H
- DYNAQUIP CONTROLS 3/4" FNPT Bronze Electronic Ball Valve 2-Way EVA64AME22
- DYNAQUIP CONTROLS 1/2" FNPT Bronze Electronic Ball Valve 2-Way EVA63AME22
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline 7020301
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way G-PMFT-25
- Dynaquip Controls Valves