KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Brass Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G2378582| Mfr #: EYHG4AUE20H

$420.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 3/4"
Connection Type: FNPT x FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378582 Mfr #: EYHG4AUE20H
Valve Basic Body Material: BrassPipe Size: 3/4"
Connection Type: FNPT x FNPT x FNPTStem Material: Nickel Plated Brass
Body Material: BrassMax. Steam Pressure: 100 psi WSP
Valve Structure: 2-PieceMax. Pressure: 400 psi CWP
Body Seal Material: VitonBall Valve Product Group: Actuated
Voltage: 12-24VAC/VDCPort: Standard L
Stem Type: Blowout ProofSeat Material: PTFE/Viton
Ambient Temp. Range: -40 Degrees to 150 Degrees FBody Style: 3-Way
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 450 Degrees F
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211
Ball Material: Ni-Chrome Plated BrassCountry of Origin (subject to change): United States

Description

Ball Valve, Electric Actuated, Size 3/4 In, FNPT Connection, Voltage 24 VAC, 12/24 VDC, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Piece Direct Mount, Material of Construction Brass, RTFE Seats

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews