DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Brass Electronic Actuated Ball Valve 3/8"

DYNAQUIP CONTROLS| Zoro #: G1777596| Mfr #: EYHG2AUE20

$415.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777596 Mfr #: EYHG2AUE20
Stem Type: Blowout ProofStandards: NEMA 4, NEMA 4X, ISO5211
Body Seal Material: VitonBall Valve Basic Body Material: Brass
Valve Structure: 2-PieceBall Valve Product Group: Actuated
Body Material: BrassItem: Electronic Actuated Ball Valve
Mount: DirectPort: Standard L
Voltage: 120VACStem Material: Nickel Plated Brass
Seat Material: PTFE/VitonPipe Size: 3/8"
Body Style: 3-WayBall Material: Ni-Chrome Plated Brass
Ambient Temp. Range: -40 Degrees to 150 Degrees FMax. Steam Pressure: 100 psi WSP
Temp. Range: -20 Degrees to 450 Degrees FConnection Type: FNPT x FNPT x FNPT
Max. Pressure: 400 psi CWPCountry of Origin (subject to change): United States

Product Description

Ball Valve, Electric Actuated, Size 3/8 In, FNPT Connection, Voltage 115 VAC, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Piece Direct Mount, Material of Construction Brass, RTFE Seats

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews