KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Brass Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G2334586| Mfr #: EHH26ATE25H

$521.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Actuated Ball Valve
Temp. Range: -20 Degrees to 370 Degrees F
Ambient Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2334586 Mfr #: EHH26ATE25H
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 370 Degrees F
Ambient Temp. Range: -40 Degrees to 150 Degrees FMount: Direct
Max. Operating Pressure Differential: 300 psiBody Material: Brass
Port: FullValve Basic Body Material: Brass
Body Style: 2-WayBall Valve Product Group: Actuated
Connection Type: FNPT x FNPTVoltage: 12-24VAC/VDC
Standards: NEMA 4, NEMA 4X, ISO5211Stem Type: Blowout Proof
Ball Material: Chrome Plated BrassPipe Size: 1-1/4"
Max. Pressure: 600 psi CWPValve Structure: 2-Piece
Body Seal Material: VitonStem Material: Nickel Plated Brass
Seat Material: PTFECountry of Origin (subject to change): United States

Description

Ball Valve, Electric Actuated, Size 1 1/4 In, FNPT Connection, Voltage 24 VAC, 12/24 VDC, Rated For 600 PSI CWP, Full Port, Number of Ports 2, Two Piece Direct Mount, Material of Construction Brass, PTFE Seats

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews