SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" FNPT Brass Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1223336| Mfr #: EHH27ATE25H

$545.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Seal Material: VitonStem Type: Blowout ProofBall Valve Product Group: Actuated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223336 Mfr #: EHH27ATE25H
Body Seal Material: VitonStem Type: Blowout Proof
Ball Valve Product Group: ActuatedVoltage: 12-24VAC/VDC
Valve Basic Body Material: BrassAmbient Temp. Range: -40 Degrees to 150 Degrees F
Body Material: BrassBall Material: Chrome Plated Brass
Port: FullSeat Material: PTFE
Connection Type: FNPT x FNPTStem Material: Nickel Plated Brass
Temp. Range: -20 Degrees to 370 Degrees FMax. Pressure: 600 psi CWP
Body Style: 2-WayMax. Operating Pressure Differential: 300 psi
Pipe Size: 1-1/2"Valve Structure: 2-Piece
Item: Electronic Actuated Ball ValveMount: Direct
Standards: NEMA 4, NEMA 4X, ISO5211Country of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material Brass, 2-Way, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 12-24VAC/VDC, Max. Pressure 600 psi CWP, Max. Operating Pressure Differential 300 psi, Temp. Range -20 Degrees to 370 Degrees F, Ball Material Chrome Plated Brass, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Stem Material Nickel Plated Brass, Body Seal Material Viton

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews