KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Brass Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G1473123| Mfr #: EYHG6AUE25H

$523.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Actuated
Voltage: 12-24VAC/VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473123 Mfr #: EYHG6AUE25H
Stem Type: Blowout ProofBall Valve Product Group: Actuated
Voltage: 12-24VAC/VDCMount: Direct
Ball Material: Ni-Chrome Plated BrassBody Material: Brass
Ambient Temp. Range: -40 Degrees to 150 Degrees FMax. Pressure: 400 psi CWP
Body Style: 3-WayStem Material: Nickel Plated Brass
Valve Structure: 2-PieceSeat Material: PTFE/Viton
Max. Steam Pressure: 100 psi WSPValve Basic Body Material: Brass
Temp. Range: -20 Degrees to 450 Degrees FPipe Size: 1-1/4"
Body Seal Material: VitonItem: Electronic Actuated Ball Valve
Connection Type: FNPT x FNPT x FNPTPort: Standard L
Standards: NEMA 4, NEMA 4X, ISO5211Country of Origin (subject to change): United States

Description

Ball Valve, Electric Actuated, Size 1 1/4 In, FNPT Connection, Voltage 24 VAC, 12/24 VDC, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Piece Direct Mount, Material of Construction Brass, RTFE Seats

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews