1-1/2" FNPT Brass Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G2133801| Mfr #: EYHG7AUE25H

$463.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Actuated Ball Valve
Temp. Range: -20 Degrees to 450 Degrees F
Ambient Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133801 Mfr #: EYHG7AUE25H
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 450 Degrees F
Ambient Temp. Range: -40 Degrees to 150 Degrees FMount: Direct
Body Material: BrassPort: Standard L
Valve Basic Body Material: BrassBody Style: 3-Way
Ball Valve Product Group: ActuatedConnection Type: FNPT x FNPT x FNPT
Voltage: 12-24VAC/VDCStandards: NEMA 4, NEMA 4X, ISO5211
Stem Type: Blowout ProofBall Material: Ni-Chrome Plated Brass
Pipe Size: 1-1/2"Max. Pressure: 400 psi CWP
Max. Steam Pressure: 100 psi WSPBody Seal Material: Viton
Stem Material: Nickel Plated BrassSeat Material: PTFE/Viton
Valve Structure: 2-PieceCountry of Origin (subject to change): United States

Description

Ball Valve, Electric Actuated, Size 1 1/2 In, FNPT Connection, Voltage 24 VAC, 12/24 VDC, Rated For 400 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Piece Direct Mount, Material of Construction Brass, RTFE Seats

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews