KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT Bronze Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1902512| Mfr #: EVA65AME21

$422.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Bronze
Pipe Size: 1"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902512 Mfr #: EVA65AME21
Valve Basic Body Material: BronzePipe Size: 1"
Connection Type: FNPT x FNPTMax. Operating Pressure Differential: 300 psi
Stem Material: 316 stainless steelBody Material: Bronze
Valve Structure: 3-PieceMax. Pressure: 600 psi CWP
Body Seal Material: PTFE/VitonBall Valve Product Group: Actuated
Voltage: 120VACPort: Full
Stem Type: Blowout ProofSeat Material: PTFE
Ambient Temp. Range: -40 Degrees to 150 Degrees FBody Style: 2-Way
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 400 Degrees F
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Ball Material: CF8M Stainless SteelCountry of Origin (subject to change): United States

Description

Ball Valve, Electronic Actuated, Size 1 In, FNPT Connection, Voltage 115 VAC, Rated For 600 PSI CWP, Port Full, Number of Ports 2, Three Piece Direct Mount, Material of Construction Bronze, Seats RTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews