Dynaquip Controls
1-1/4" FNPT Bronze Electronic Ball Valve 2-Way
Mfr # EVA66AME21
Zoro # G1082392
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style 2-Way
- Standards NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
- Connection Type FNPT x FNPT
- Ball Valve Basic Body Material Bronze
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Carbon Steel Ball Valve Inline VAE2.A0 3/4
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way E3S2AAJE02
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way E3S25AJE21
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way E2S23AJE23
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline VAE2.A00P 1
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline VLE2.NK 3/8
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline VAE2.A00P 3/8
- DYNAQUIP CONTROLS 3/8" FNPT Brass Electronic Ball Valve 3-Way EYHG2AUE20H
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way E2S2AAJE02
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union 161375002
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline 6A-MB6LPFA-SSP
- Dynaquip Controls Ball Valves