DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/2" FNPT Bronze Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G0725986| Mfr #: EVA67AME25

$540.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Actuated Ball Valve
Temp. Range: -20 Degrees to 400 Degrees F
Ambient Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725986 Mfr #: EVA67AME25
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 400 Degrees F
Ambient Temp. Range: -40 Degrees to 150 Degrees FMount: Direct
Max. Operating Pressure Differential: 300 psiBody Material: Bronze
Port: FullValve Basic Body Material: Bronze
Body Style: 2-WayBall Valve Product Group: Actuated
Connection Type: FNPT x FNPTVoltage: 120VAC
Standards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8MStem Type: Blowout Proof
Ball Material: CF8M Stainless SteelPipe Size: 1-1/2"
Max. Pressure: 600 psi CWPValve Structure: 3-Piece
Body Seal Material: PTFE/VitonStem Material: 316 stainless steel
Seat Material: PTFECountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material Bronze, 2-Way, 3-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 600 psi CWP, Max. Operating Pressure Differential 300 psi, Temp. Range -20 Degrees to 400 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews