KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Bronze Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1663925| Mfr #: EVA63AME22

$418.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Actuated
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663925 Mfr #: EVA63AME22
Stem Type: Blowout ProofBall Valve Product Group: Actuated
Voltage: 120VACMount: Direct
Ball Material: CF8M Stainless SteelBody Material: Bronze
Ambient Temp. Range: -40 Degrees to 150 Degrees FMax. Pressure: 600 psi CWP
Body Style: 2-WayStem Material: 316 stainless steel
Valve Structure: 3-PieceMax. Operating Pressure Differential: 300 psi
Seat Material: PTFEValve Basic Body Material: Bronze
Temp. Range: -20 Degrees to 400 Degrees FPipe Size: 1/2"
Body Seal Material: PTFE/VitonItem: Electronic Actuated Ball Valve
Connection Type: FNPT x FNPTPort: Full
Standards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8MCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material Bronze, 2-Way, 3-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 600 psi CWP, Max. Operating Pressure Differential 300 psi, Temp. Range -20 Degrees to 400 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews