2" FNPT Bronze Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G0459243| Mfr #: EVA68AME25

$723.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Bronze
Pipe Size: 2"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459243 Mfr #: EVA68AME25
Valve Basic Body Material: BronzePipe Size: 2"
Connection Type: FNPT x FNPTMax. Operating Pressure Differential: 300 psi
Stem Material: 316 stainless steelBody Material: Bronze
Valve Structure: 3-PieceMax. Pressure: 600 psi CWP
Body Seal Material: PTFE/VitonBall Valve Product Group: Actuated
Voltage: 120VACPort: Full
Stem Type: Blowout ProofSeat Material: PTFE
Ambient Temp. Range: -22 Degrees to 149 Degrees FBody Style: 2-Way
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 400 Degrees F
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Ball Material: CF8M Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Electronic Actuated, Size 2 In, FNPT Connection, Voltage 115 VAC, Rated For 600 PSI CWP, Port Full, Number of Ports 2, Three Piece Direct Mount, Material of Construction Bronze, Seats RTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews