KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1573424| Mfr #: E2S27AJE22

$775.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Voltage: 120VAC
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573424 Mfr #: E2S27AJE22
Ball Valve Product Group: ActuatedVoltage: 120VAC
Valve Structure: 2-PieceMax. Operating Pressure Differential: 300 psi
Max. Steam Pressure: 150 psi WSPPipe Size: 1-1/2"
Ball Material: CF8M Stainless SteelBody Seal Material: PTFE/Viton
Item: Electronic Actuated Ball ValvePort: Full
Stem Type: Blowout ProofTemp. Range: -4 Degrees to 392 Degrees F
Body Material: 316 Stainless SteelAmbient Temp. Range: -40 Degrees to 150 Degrees F
Max. Pressure: 1000 psi CWPBody Style: 2-Way
Stem Material: 316 stainless steelMount: Direct
Valve Basic Body Material: Stainless SteelSeat Material: PTFE
Connection Type: FNPT x FNPTStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M, ASTM A276-316
Country of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Max. Operating Pressure Differential 300 psi, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews