1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G0734142| Mfr #: E2S27AJE22H

$775.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Actuated
Voltage: 12-24VAC/VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734142 Mfr #: E2S27AJE22H
Stem Type: Blowout ProofBall Valve Product Group: Actuated
Voltage: 12-24VAC/VDCMount: Direct
Ball Material: CF8M Stainless SteelBody Material: 316 Stainless Steel
Ambient Temp. Range: -40 Degrees to 150 Degrees FMax. Pressure: 1000 psi CWP
Body Style: 2-WayStem Material: 316 stainless steel
Valve Structure: 2-PieceSeat Material: RTFE
Max. Steam Pressure: 150 psi WSPValve Basic Body Material: Stainless Steel
Temp. Range: -4 Degrees to 392 Degrees FPipe Size: 1-1/2"
Body Seal Material: VitonItem: Electronic Actuated Ball Valve
Connection Type: FNPT x FNPTPort: Full
Standards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8MCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 12-24VAC/VDC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews