1-1/2" FNPT Stainless Steel Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G2364722| Mfr #: EYSA7AJE01

$1903.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Actuated Ball Valve
Temp. Range: -20 Degrees to 450 Degrees F
Ambient Temp. Range: -15 Degrees to 149 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364722 Mfr #: EYSA7AJE01
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 450 Degrees F
Ambient Temp. Range: -15 Degrees to 149 Degrees FMount: Direct
Max. Operating Pressure Differential: 300 psiBody Material: 316 Stainless Steel
Port: Full LValve Basic Body Material: Stainless Steel
Body Style: 3-WayBall Valve Product Group: Actuated
Connection Type: FNPT x FNPT x FNPTVoltage: 120VAC
Standards: CSA, CE, NEMA 4, ISO5211Stem Type: Blowout Proof
Ball Material: 316 stainless steelPipe Size: 1-1/2"
Max. Pressure: 800 psi CWPValve Structure: 2-Piece
Body Seal Material: PTFE/VitonStem Material: 316 stainless steel
Seat Material: RTFECountry of Origin (subject to change): Taiwan, Province of China

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 3-Way, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Voltage 120VAC, Max. Pressure 800 psi CWP, Max. Operating Pressure Differential 300 psi, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Ambient Temp. Range -15 Degrees to 149 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews