1-1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1763255| Mfr #: E3S26AJE24

$653.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACMax. Pressure: 1000 psi CWPConnection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763255 Mfr #: E3S26AJE24
Voltage: 120VACMax. Pressure: 1000 psi CWP
Connection Type: FNPT x FNPTBall Valve Product Group: Actuated
Stem Material: 316 stainless steelPort: Full
Temp. Range: -4 Degrees to 392 Degrees FSeat Material: RTFE
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Body Material: 316 Stainless SteelMax. Steam Pressure: 150 psi WSP
Body Style: 2-WayBody Seal Material: PTFE/Viton
Ambient Temp. Range: -40 Degrees to 150 Degrees FItem: Electronic Actuated Ball Valve
Pipe Size: 1-1/4"Stem Type: Blowout Proof
Valve Structure: 3-PieceValve Basic Body Material: Stainless Steel
Max. Operating Pressure Differential: 300 psiBall Material: CF8M Stainless Steel
Country of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 3-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Max. Operating Pressure Differential 300 psi, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews