BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" FNPT Stainless Steel Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G0923702| Mfr #: EYSA5AJE25

$820.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Style: 3-WayMount: DirectVoltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923702 Mfr #: EYSA5AJE25
Body Style: 3-WayMount: Direct
Voltage: 120VACBody Seal Material: PTFE/Viton
Item: Electronic Actuated Ball ValveMax. Operating Pressure Differential: 300 psi
Standards: NEMA 4, NEMA 4X, ISO5211Valve Structure: 2-Piece
Pipe Size: 1"Connection Type: FNPT x FNPT x FNPT
Stem Type: Blowout ProofSeat Material: RTFE
Ambient Temp. Range: -40 Degrees to 150 Degrees FTemp. Range: -20 Degrees to 450 Degrees F
Port: Full LStem Material: 316 stainless steel
Ball Material: 316 stainless steelValve Basic Body Material: Stainless Steel
Body Material: 316 Stainless SteelMax. Pressure: 1000 psi CWP
Ball Valve Product Group: ActuatedCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 3-Way, 2-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Operating Pressure Differential 300 psi, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews