PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1880401| Mfr #: E2S23AJE23

$491.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACMax. Pressure: 1000 psi CWPConnection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880401 Mfr #: E2S23AJE23
Voltage: 120VACMax. Pressure: 1000 psi CWP
Connection Type: FNPT x FNPTBall Valve Product Group: Actuated
Stem Material: 316 stainless steelPort: Full
Temp. Range: -4 Degrees to 392 Degrees FSeat Material: PTFE
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M, ASTM A276-316
Body Material: 316 Stainless SteelMax. Steam Pressure: 150 psi WSP
Body Style: 2-WayBody Seal Material: PTFE/Viton
Ambient Temp. Range: -40 Degrees to 150 Degrees FItem: Electronic Actuated Ball Valve
Pipe Size: 1/2"Stem Type: Blowout Proof
Valve Structure: 2-PieceValve Basic Body Material: Stainless Steel
Max. Operating Pressure Differential: 500 psiBall Material: CF8M Stainless Steel
Country of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Max. Operating Pressure Differential 500 psi, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews