DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1432532| Mfr #: E2S23AJE23H

$510.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Actuated Ball Valve
Temp. Range: -4 Degrees to 392 Degrees F
Ambient Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432532 Mfr #: E2S23AJE23H
Item: Electronic Actuated Ball ValveTemp. Range: -4 Degrees to 392 Degrees F
Ambient Temp. Range: -40 Degrees to 150 Degrees FMount: Direct
Body Material: 316 Stainless SteelPort: Full
Valve Basic Body Material: Stainless SteelBody Style: 2-Way
Ball Valve Product Group: ActuatedConnection Type: FNPT x FNPT
Voltage: 12-24VAC/VDCStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Stem Type: Blowout ProofBall Material: CF8M Stainless Steel
Pipe Size: 1/2"Max. Pressure: 1000 psi CWP
Max. Steam Pressure: 150 psi WSPBody Seal Material: Viton
Stem Material: 316 stainless steelSeat Material: RTFE
Valve Structure: 2-PieceCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 12-24VAC/VDC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews