KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G0456757| Mfr #: E2S21AJE23H

$510.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 1/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456757 Mfr #: E2S21AJE23H
Valve Basic Body Material: Stainless SteelPipe Size: 1/4"
Connection Type: FNPT x FNPTStem Material: 316 stainless steel
Body Material: 316 Stainless SteelMax. Steam Pressure: 150 psi WSP
Valve Structure: 2-PieceMax. Pressure: 1000 psi CWP
Body Seal Material: VitonBall Valve Product Group: Actuated
Voltage: 12-24VAC/VDCPort: Full
Stem Type: Blowout ProofSeat Material: RTFE
Ambient Temp. Range: -40 Degrees to 150 Degrees FBody Style: 2-Way
Item: Electronic Actuated Ball ValveTemp. Range: -4 Degrees to 392 Degrees F
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Ball Material: CF8M Stainless SteelCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 2-Piece, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 12-24VAC/VDC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews