Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way

  • Zoro #: G0512495
  • Mfr #: E3S21AJE23
$432.73
  • Body Material: 316 Stainless Steel
  • Ball Valve Product Group: Actuated
  • Max. Pressure: 1000 psi CWP
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dynaquip Controls #E3S21AJE23 Specifications

  • Zoro #: G0512495
  • Mfr #: E3S21AJE23
Body Material: 316 Stainless Steel Ball Valve Product Group: Actuated
Max. Pressure: 1000 psi CWP Voltage: 120VAC
Stem Type: Blowout Proof Ball Material: CF8M Stainless Steel
Seat Material: RTFE Max. Steam Pressure: 150 psi WSP
Standards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M Temp. Range: -4 Degrees to 392 Degrees F
Item: Electronic Actuated Ball Valve Pipe Size: 1/4"
Mount: Direct Max. Operating Pressure Differential: 500 psi
Ball Valve Basic Body Material: Stainless Steel Body Seal Material: PTFE/Viton
Valve Structure: 3-Piece Port: Full
Ambient Temp. Range: -40 Degrees to 150 Degrees F Stem Material: 316 stainless steel
Connection Type: FNPT x FNPT Body Style: 2-Way
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Prevent leaks and promote control with this electronic actuated ball valve from DynaQuip Controls. This top-of-the-line electronic actuated ball valve is equipped with a 3-piece valve structure. It also has a 2-way body style and a FNPT x FNPT connection. The ball is made of CF8M Stainless Steel. It fits a pipe size of 1/4\. It includes a full port. The temperature range is from -4 degrees to 392 degrees F. The electronic actuated ball valve has a maximum pressure of 1000 psi CWP. The body is made of 316 stainless steel material. The seat is made of RTFE material. It has a voltage of 120VAC. It has a blowout proof stem made of 316 Stainless Steel. Standards include: NEMA 4

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dynaquip Controls #E3S21AJE23