KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G2081983| Mfr #: E2S28AJE07

$1246.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Material: 316 stainless steel
Body Material: 316 Stainless Steel
Max. Steam Pressure: 150 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081983 Mfr #: E2S28AJE07
Stem Material: 316 stainless steelBody Material: 316 Stainless Steel
Max. Steam Pressure: 150 psi WSPPort: Full
Ambient Temp. Range: -40 Degrees to 150 Degrees FBody Style: 2-Way
Temp. Range: -4 Degrees to 392 Degrees FStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M, ASTM A276-316
Ball Material: CF8M Stainless SteelValve Basic Body Material: Stainless Steel
Pipe Size: 2"Connection Type: FNPT x FNPT
Max. Operating Pressure Differential: 300 psiValve Structure: 2-Piece
Max. Pressure: 1000 psi CWPBody Seal Material: PTFE/Viton
Ball Valve Product Group: ActuatedVoltage: 120VAC
Stem Type: Blowout ProofSeat Material: PTFE
Item: Electronic Actuated Ball ValveMount: Direct
Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Electronic Actuated, Size 2 In, FNPT Connection, Voltage 115 VAC, Rated For 1500 psi CWP, 150 psi WSP, Number of Ports 2, Direct Mount, Material of Construction Stainless Steel, PTFE Seats

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews