2" FNPT Stainless Steel Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G2003635| Mfr #: EYSA8AJE02

$2655.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Actuated Ball Valve
Temp. Range: -20 Degrees to 450 Degrees F
Ambient Temp. Range: -15 Degrees to 149 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003635 Mfr #: EYSA8AJE02
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 450 Degrees F
Ambient Temp. Range: -15 Degrees to 149 Degrees FMount: Direct
Max. Operating Pressure Differential: 300 psiBody Material: 316 Stainless Steel
Port: Full LValve Basic Body Material: Stainless Steel
Body Style: 3-WayBall Valve Product Group: Actuated
Connection Type: FNPT x FNPT x FNPTVoltage: 120VAC
Standards: CSA, CE, NEMA 4, ISO5211Stem Type: Blowout Proof
Ball Material: 316 stainless steelPipe Size: 2"
Max. Pressure: 800 psi CWPValve Structure: 2-Piece
Body Seal Material: PTFE/VitonStem Material: 316 stainless steel
Seat Material: RTFECountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Electric Actuated, Size 2 In, FNPT Connection, Voltage 115 VAC, Rated For 800 PSI CWP, Diverter L Style Port, Number of Ports 3, Three Piece Direct Mount, Material of Construction Stainless Steel, RTFE Seats, Standards CSA

Reviews