3" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G1947592| Mfr #: E2S2AAJE02

$2562.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 3"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947592 Mfr #: E2S2AAJE02
Valve Basic Body Material: Stainless SteelPipe Size: 3"
Connection Type: FNPT x FNPTStem Material: 316 stainless steel
Body Material: 316 Stainless SteelMax. Steam Pressure: 150 psi WSP
Valve Structure: 2-PieceMax. Pressure: 1000 psi CWP
Body Seal Material: VitonBall Valve Product Group: Actuated
Voltage: 120VACPort: Full
Stem Type: Blowout ProofSeat Material: RTFE
Ambient Temp. Range: -40 Degrees to 150 Degrees FBody Style: 2-Way
Item: Electronic Actuated Ball ValveTemp. Range: -4 Degrees to 392 Degrees F
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Ball Material: CF8M Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Electric Actuated, Size 3 In, FNPT Connection, Voltage 115 VAC, Rated For 1000 psi CWP, 150 psi WSP, Full Port, Number of Ports 2, Two Piece Direct Mount, Material of Construction Stainless Steel, RTFE Seats

Reviews