SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G0839097| Mfr #: E2S24AJE23H

$508.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi WSPStem Type: Blowout ProofBall Valve Product Group: Actuated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839097 Mfr #: E2S24AJE23H
Max. Steam Pressure: 150 psi WSPStem Type: Blowout Proof
Ball Valve Product Group: ActuatedVoltage: 12-24VAC/VDC
Valve Basic Body Material: Stainless SteelAmbient Temp. Range: -40 Degrees to 150 Degrees F
Body Material: 316 Stainless SteelBall Material: CF8M Stainless Steel
Port: FullSeat Material: RTFE
Connection Type: FNPT x FNPTBody Seal Material: Viton
Stem Material: 316 stainless steelTemp. Range: -4 Degrees to 392 Degrees F
Max. Pressure: 1000 psi CWPBody Style: 2-Way
Pipe Size: 3/4"Valve Structure: 2-Piece
Item: Electronic Actuated Ball ValveMount: Direct
Standards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8MCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 12-24VAC/VDC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material Viton

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews