SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G2100786| Mfr #: E3S24AJE23

$444.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: -40 Degrees to 150 Degrees FStem Type: Blowout ProofPort: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100786 Mfr #: E3S24AJE23
Ambient Temp. Range: -40 Degrees to 150 Degrees FStem Type: Blowout Proof
Port: FullMax. Operating Pressure Differential: 500 psi
Stem Material: 316 stainless steelStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Max. Steam Pressure: 150 psi WSPBody Material: 316 Stainless Steel
Mount: DirectTemp. Range: -4 Degrees to 392 Degrees F
Valve Structure: 3-PieceBody Seal Material: PTFE/Viton
Valve Basic Body Material: Stainless SteelVoltage: 120VAC
Seat Material: RTFEConnection Type: FNPT x FNPT
Body Style: 2-WayPipe Size: 3/4"
Ball Material: CF8M Stainless SteelItem: Electronic Actuated Ball Valve
Max. Pressure: 1000 psi CWPBall Valve Product Group: Actuated
Country of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 3-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Max. Operating Pressure Differential 500 psi, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews