KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way

DYNAQUIP CONTROLS| Zoro #: G2361834| Mfr #: E3S24AJE23H

$478.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Voltage: 12-24VAC/VDC
Valve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361834 Mfr #: E3S24AJE23H
Ball Valve Product Group: ActuatedVoltage: 12-24VAC/VDC
Valve Structure: 3-PieceMax. Operating Pressure Differential: 500 psi
Max. Steam Pressure: 150 psi WSPPipe Size: 3/4"
Ball Material: CF8M Stainless SteelBody Seal Material: PTFE/Viton
Item: Electronic Actuated Ball ValvePort: Full
Stem Type: Blowout ProofTemp. Range: -4 Degrees to 392 Degrees F
Body Material: 316 Stainless SteelAmbient Temp. Range: -40 Degrees to 150 Degrees F
Max. Pressure: 1000 psi CWPBody Style: 2-Way
Stem Material: 316 stainless steelMount: Direct
Valve Basic Body Material: Stainless SteelSeat Material: RTFE
Connection Type: FNPT x FNPTStandards: NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Country of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 3-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 12-24VAC/VDC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Max. Operating Pressure Differential 500 psi, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews