Stainless Steel Electronic Ball Valve 3/4"

DYNAQUIP CONTROLS| Zoro #: G0847716| Mfr #: EYSA4AJE25

$797.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847716 Mfr #: EYSA4AJE25
Stem Type: Blowout ProofSeat Material: RTFE
Valve Basic Body Material: Stainless SteelBall Valve Product Group: Actuated
Body Material: 316 Stainless SteelStem Material: 316 Stainless Steel
Item: Electronic Actuated Ball ValveMount: Direct
Standards: NEMA 4, NEMA 4X, ISO5211Valve Structure: 2-Piece
Ambient Temp. Range: -40 Degrees to 150 Degrees FMax. Operating Pressure Differential: 300 psi
Temp. Range: -20 Degrees to 450 Degrees FConnection Type: FNPT x FNPT x FNPT
Max. Pressure: 1000 psi CWPPort: Full L
Voltage: 120VACPipe Size: 3/4"
Body Style: 3-WayBody Seal Material: PTFE/Viton
Ball Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 3-Way, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Operating Pressure Differential 300 psi, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews