KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Stainless Steel Electronic Ball Valve 3-Way

DYNAQUIP CONTROLS| Zoro #: G2371871| Mfr #: EYSA4AJE25H

$808.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 3/4"
Connection Type: FNPT x FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371871 Mfr #: EYSA4AJE25H
Valve Basic Body Material: Stainless SteelPipe Size: 3/4"
Connection Type: FNPT x FNPT x FNPTMax. Operating Pressure Differential: 300 psi
Stem Material: 316 stainless steelBody Material: 316 Stainless Steel
Valve Structure: 2-PieceMax. Pressure: 1000 psi CWP
Body Seal Material: PTFE/VitonBall Valve Product Group: Actuated
Voltage: 12-24VAC/VDCPort: Full L
Stem Type: Blowout ProofSeat Material: RTFE
Ambient Temp. Range: -40 Degrees to 150 Degrees FBody Style: 3-Way
Item: Electronic Actuated Ball ValveTemp. Range: -20 Degrees to 450 Degrees F
Mount: DirectStandards: NEMA 4, NEMA 4X, ISO5211
Ball Material: 316 stainless steelCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 3-Way, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Voltage 12-24VAC/VDC, Max. Pressure 1000 psi CWP, Max. Operating Pressure Differential 300 psi, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE/Viton

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews