This item is Discontinued.

Dynarex Bacitracin Ointment, Tube, 0.9g, PK1728 1161

Bacitracin Ointment, Tube, 0.9g, PK1728 (Discontinued)

  • Mfr # 1161
  • Zoro # G9758305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1161
Zoro #
G9758305
UPC #
-
Country of Origin
Multiple

Dimensions

Size - First Aid and Wound Care
0.030 oz
Size
0.9g

Details

Item
Bacitracin Ointment
Package Type - First Aid and Wound Care
Tube
Industry Type
Healthcare
Application - First Aid and Wound Care
Antibiotics
Standards
OTC
Formula
Bacitracin Zinc
Item - First Aid and Wound Care
Antibiotics
Package Type
Tube
Form - First Aid and Wound Care
Ointment
Count - First Aid and Wound Care
1
Application
Wound Care

Description

Bacitracin Ointment, Size 0.9g, Standards OTC, Package Quantity 1728

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.