Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Procedural Face Mask, Universal, Blue, 600PK

  • Zoro #: G9758183
  • Mfr #: 2201
$74.13 ($0.12/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Item: Procedural Mask
See full product details
Out of Stock

Dynarex #2201 Specifications

  • Zoro #: G9758183
  • Mfr #: 2201
Promotion Restriction: Not eligible for promotion Color: Blue
Item: Procedural Mask Package Quantity: 600
Mask Size: Universal Nose Clip: Yes
Headstrap Type: 7" Ear Loops Material: Paper, Rubber
Latex Content: Latex Free Product Availability: Temporarily Unavailable
NIOSH Rating: Not Rated ASTM Splash Rating: Not Rated
ISO Cleanroom Class: Not Rated Eyeshield Color: None
Eyeshield Material: None Number of Layers: 3-Ply
Includes Eyeshield: No Mask Headstrap Type: Dual, Non-Adjustable
Nosepiece Type: Metal Nose Clip Mask Shape: Flat-Fold
Face Seal Type: None Shop By: Restock
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

When choosing a disposable respirator, consider the type of work being done and the type of filtration provided by the individual mask. Dynarex Surgical Mask include characteristics like: Color: Blue, Material: Paper, Rubber.

Restrictions and Compliance

***

Reviews of Dynarex #2201