customer-service Help
Dynarex

Splint, Arm, Red/Gray, Foam

Dynarex Splint, Arm, Red/Gray, Foam 90921
Hover or click to zoom Tap to zoom
$42.54 33% off
$28.09
  • Item: Splint
  • Usage: Arm
  • Material: Foam
See full product details
Orders over $75 ship free.

Total: $28.09

Dynarex #90921 Specifications

  • Item: Splint
  • Usage: Arm
  • Material: Foam
  • Color: Blue/White
  • Width: 4 1/2 in
  • Length: 36 in
  • Industry Type: Healthcare
  • Length (Straight Wireway): 36 in
  • Product Type: Splint
  • Country of Origin (subject to change): China

Description

Splint, Usage Arm, Color Blue/White, Material Foam, Length 36 in, Width 4 1/2 in

Reviews of Dynarex #90921