Dynarex
Sterilization Pouches 3.5" x 5.25"
Mfr # 4461
Zoro # G9290260
product price: $374.99
/pk 6000, $0.06/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youĀ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Dynarex
- MFR # 4461
- Zoro # G9290260
- UPC # 616784446134
- Country of Origin China
- Category Exam Room Equipment
Description
Sterilization pouches are easy to read, a strong material, and pre-folded for correct closure. The Dynarex Sterilization Pouches have a blue tinted cover making it easy to detect contamination. The sterilization pouches are self-sealing and have color-changing indicators to assure proper sterilization. Self-sealing. Blue-tinted transparent cover makes it easy to detect contamination. Internal and external color-changing indicators assure proper processing in chemical vapor, steam, or ethylene oxide (EO) gas sterilization. Medical grade materials. Pre-folded for correct closure. Not made with natural rubber latex. Case Quantity: 30/200/cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- DEALMED Adhesive Bandages, Fabric, 1" X 3", 100/Bx, 24/Cs, 2400PK (783811)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- DYNAREX Sterilization Pouches 12" x 16" (4466)
- DYNAREX Swab Sticks, PK1000 (1220)
- DYNAREX Cotton Tip Swab, Sterile, 6" L, PK100 (4305)
- DYNAREX Cotton Tip Swab, Non-Sterile, 3" L, PK1000 (4301)
- DYNAREX Cotton Tip Swab, Non-Sterile, 6" L, PK1000 (4302)
- MEDSOURCE Pulse Oximeter, Hand Held, LED (MS-74012)
- OMNIMED Impact Resistant Wall Mounted Suture Rack (Triple Tier) (304102)