Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Flanged, Bore 0.0469 In (Discontinued)
Mfr # SFR0 A5
Zoro # G0735043
This Product is Discontinued
Key Features
- Type Open, Flanged
- Material Stainless Steel
- Bore Dia. 0.0469"
- Outside Dia. 0.1562"
- Width 0.0625"