Mini Ball Bearing, Flanged, Bore 0.0469 In

DYNAROLL| Zoro #: G0988382| Mfr #: SFR0ZZ A5

$22.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988382 Mfr #: SFR0ZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilABEC Tolerance: 5
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Shielded, Flanged
Extended Inner Ring Width (mm): -Type: Shielded, Flanged
Flange Dia. (In.): 0.203Flange Dia. (mm): -
Flange Thickness (In.): 0.031Flange Thickness (mm): -
Dynamic Load Capacity (Lb.): 31Static Load Capacity (Lb.): 8.5
Max. Load Axial (Lb.): 8Max. RPM: 120, 000
Material: Stainless SteelOutside Dia.: 0.1562 in.
Bore Dia.: 0.0469 in.Extended Inner Ring Width (In.): -
Seal Material: -Width: 0.0937 in.
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 0.0469 In, Outside Dia 0.1562 In, Width 0.0937 In, Flange Dia 0.2030 In, Flange Thickness 0.0310 In, ABEC Level 5, Dynamic Load Capacity 31 Lb, Static Load Capacity 8.5 Lb, Max Load Axial 8 Lb, 120,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.