Mini Ball Bearing, Flanged, Bore 0.0937 In

DYNAROLL| Zoro #: G1274086| Mfr #: SFR133 A5

$15.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1274086 Mfr #: SFR133 A5
Shield Material: -Material: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Open, FlangedFlange Dia. (mm): -
Flange Thickness (mm): -Bore Dia.: 0.0937 in.
Flange Thickness (In.): 0.018Max. RPM: 95, 000
Width: 0.0625 in.Static Load Capacity (Lb.): 13
Outside Dia.: 0.1875 in.Max. Load Axial (Lb.): 14
Flange Dia. (In.): 0.234Dynamic Load Capacity (Lb.): 43
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Flanged, Bore Dia 0.0937 In, Outside Dia 0.1875 In, Width 0.0625 In, Flange Dia 0.2340 In, Flange Thickness 0.0180 In, ABEC Level 5, Dynamic Load Capacity 43 Lb, Static Load Capacity 13 Lb, Max Load Axial 14 Lb, 95,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.