SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Ball Bearing, Flanged, Bore 0.0937 In

DYNAROLL| Zoro #: G2047017| Mfr #: SFRW133ZZ A5

$17.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 31Extended Inner Ring Width (mm): -Max. Load Axial (Lb.): 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047017 Mfr #: SFRW133ZZ A5
Dynamic Load Capacity (Lb.): 31Extended Inner Ring Width (mm): -
Max. Load Axial (Lb.): 13Temp. Range (F): -65 - 250
Flange Thickness (mm): -Width: 0.0937"
Flange Thickness (In.): 0.031Type: Shielded, Flanged, Extended Inner Ring
ABEC Tolerance: 5Flange Dia. (In.): 0.234
Item: Miniature Ball BearingSeal Material: -
Material: Stainless SteelMax. RPM: 95,000
Flange Dia. (mm): -Shield Material: Stainless Steel
Static Load Capacity (Lb.): 10Outside Dia.: 0.1875"
Extended Inner Ring Width (In.): 0.1250Lubrication: Oil
Bore Dia.: 0.0937"Cage Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Extended Inner Ring, Bore Dia. 0.0937 In., Outside Dia. 0.1875 In., Width 0.0937 In., Extended Inner Ring Width (In.) 0.1250, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.234, Flange Dia. (mm) -, Flange Thickness (In.) 0.031, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 31, Static Load Capacity (Lb.) 10, Max. Load Axial (Lb.) 13, 95,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material

Reviews