Mini Ball Bearing, Flanged, Bore 0.1250 In

DYNAROLL| Zoro #: G2377961| Mfr #: SFR144 A5

$14.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377961 Mfr #: SFR144 A5
Shield Material: -Material: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Open, FlangedFlange Dia. (mm): -
Flange Thickness (mm): -Bore Dia.: 0.1250 in.
Flange Thickness (In.): 0.023Max. RPM: 80, 000
Width: 0.0937 in.Static Load Capacity (Lb.): 20
Outside Dia.: 0.2500 in.Max. Load Axial (Lb.): 21
Flange Dia. (In.): 0.296Dynamic Load Capacity (Lb.): 64
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Flanged, Bore Dia 0.1250 In, Outside Dia 0.2500 In, Width 0.0937 In, Flange Dia 0.2960 In, Flange Thickness 0.0230 In, ABEC Level 5, Dynamic Load Capacity 64 Lb, Static Load Capacity 20 Lb, Max Load Axial 21 Lb, 80, 000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.