Mini Ball Bearing, Flanged, Bore 0.1250 In

DYNAROLL| Zoro #: G0497402| Mfr #: SFR2-5 A5

$7.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0497402 Mfr #: SFR2-5 A5
Shield Material: -Material: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Open, FlangedFlange Dia. (mm): -
Flange Thickness (mm): -Bore Dia.: 0.1250 in.
Flange Thickness (In.): 0.023Max. RPM: 70, 000
Width: 0.1094 in.Static Load Capacity (Lb.): 40
Outside Dia.: 0.3125 in.Max. Load Axial (Lb.): 36
Flange Dia. (In.): 0.359Dynamic Load Capacity (Lb.): 124
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Flanged, Bore Dia. 0.1250 in., Outside Dia. 0.3125 in., Width 0.1094 in., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.359, Flange Dia. (mm) -, Flange Thickness (In.) 0.023, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 124, Static Load Capacity (Lb.) 40, Max. Load Axial (Lb.) 36, 70,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material

Product Reviews

Save 15%. Sign up for Z-mail.